20° brad nail, type 20G Plain A2 stainless steel
BRADNL-20G-1.4301-1,6X38
Art.-no. 5091061001
EAN 4058794206883
Register now and access more than 125,000 products
Datasheets(X)
Formwork construction, attaching battens, panels, wainscoting, exhibition stand construction, acoustic constructions, fence construction, window production
![]() | |
Nominal diameter (d1) | 1.6 mm |
Length (l1) | 38 mm |
Head diameter | 2.9 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 1200000 PCS |
Head type | Compressed head |
