Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

3/4-inch lever ratchet

Lever ratchet, 3/4 inch
LEVR-REVERSIBLE-RATCHT-3/4IN

Art.-no. 1952001370
EAN 4056807684314
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lever ratchet with replaceable tube for the commercial vehicle sector.
  • Equipped with 36 teeth and two-stage (double) catches.

  • The two catches are firmly anchored in the ratchet head the springs are also fixed.

  • The power of the ratchet gear is transferred vertically to the catches, therefore avoiding the ratchet mechanism skipping.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in the commercial vehicle sector as well as for construction and agricultural machinery

Length of lever

1000 mm

Drive

3/4 inch

Ratchet diameter

80 mm

Surface

Chromed high-gloss satin finish

Material

Steel

Material of handle

Steel

Product weight (per item)

2800.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information