3/8-inch cardan joint insert For external TX screws
Cardan joint 3/8 inch external TX
CRDNJNT-3/8IN-E10
Register now and access more than 125,000 products
- Surface: Chromium-plated, polished
- Drive: 3/8 inch square drive, ball catch groove
- Geometry: short
Datasheets(X)
Width across flats | E10 |
Socket wrench external diameter (D1) | 11.8 mm |
Socket wrench external diameter 2 (D2) | 19 mm |
Length (L1) | 47 mm |