Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

3-legged height-adjustable stool

Three-legged stool, height-adjustable HV1
STL-WRKSHP-ADJUSTABLE

Art.-no. 0957270005

EAN 4038898498315

Individual price display after login
3-legged height-adjustable stool

Art.-no. 0957270005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Strip steel stool, height-adjustable, for workshops and industry
  • Shaped sheet steel

  • Riveted legs and crossbars

  • Round beech seat
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

HV1

Min./max. height

400-600 mm

Surface

Powder-coated

Colour

Black grey RAL 7021

Material of seating

Beech

Material of frame

Steel plate

Seat diameter

350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information