3-star jigsaw blade for wood Extra Clean II
JIGSAWBLDE-WO-XCII-5PCS-BIMET-90/2,0
Art.-no. 0615092020
EAN 4068362441165
Register now and access more than 125,000 products
- Enables fast and exceptionally clean cuts on both sides
- For use with jigsaws with T-shank handle
Further technical information can be found on the packaging of the product.
Datasheets(X)
Working length | 90 mm |
Min./max. material thickness | 5-50 mm |
Teeth spacing | 2 mm |
Especially suitable for | Hardwood, softwood, Laminate, Bonded wood, Plywood |
Suitable for | Wood |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 117 mm |
Design | Sharpened and honed |