Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

3in1 crank puller

Crank puller 3in1
CRNK-BTMBRKTTL-PULR-OCTALINK/ISIS-15/8MM

Art.-no. 5228230000

EAN 4099618060885

Individual price display after login
3in1 crank puller

Art.-no. 5228230000

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Crank puller for Octalink, ISIS and square taper spindles

For removing the crank from the bottom bracket



Compatibility


The tool can be used for removing the crank from ISIS, Octalink and square taper spindles



No loose parts - the tool has a special rotating attachment that cannot be removed, so there is no risk of losing it



Use either with an 8 mm hexagon socket or a 15 mm wrench

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

81 mm

Material

Hardened steel

Surface

Phosphated

Drive

8 mm

Drive 2

15 mm

Drive type

Hexagon socket

Drive type 2

Outer hexagon

Product weight (per item)

107.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information