45° angled washer, round hole
Angled washer 45 degree round hole steel
ANGLWSH-CS-45DGR-S235JRG-(A3K)-8,5X2
Art.-no. 0457700482
EAN 4050382203755
Register now and access more than 125,000 products
- For metal tabs with a thickness of 2–3 mm
- High-precision fit and exact 45° specification for screwing the ASSY screws
- No pulling through of the screw head when using thin sheet metals
- Quick and easy installation of angled washer using a simple round hole or slot hole in the metal plate
- Clean appearance of the finished screw connection
- Material: Steel blue passivated (A3K)
- application in utilisation classes 1 and 2
To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.
ETA-11/0190
Datasheets(X)
Ideal for mounting metal draw plates (2–3 mm) in indoor and wet areas with ASSY 4 CSMP or ASSY 3.0 or ASSYplus FT 4 countersunk screws diameter 8 mm made of steel.
Fit the 45° angled washer correctly by aligning it with the front of the cut-out. We recommend producing a pilot hole of depth 4xd to prevent the angled washer lifting when bolting with ASSYplus FT screws.
![]() | |
Internal diameter (d) | 8.5 mm |
Insertion diameter (d1) | 15.9 mm |
Outer diameter (d2) | 25 mm |
Radius (R) | 12.5 mm |
Diameter of hole | 16 mm |
Effective length (n) | 7.2 mm |
Height (h) | 11.6 mm |
Distance between centre of hole and edge (k) | 8 mm |
Insertion depth (h1) | 1.9 mm |
Countersink diameter (D) | 14.8 mm |
Screw-in angle | 45 Degree |
Countersink angle (α) | 90 Degree |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 24.500 g |
Min./max. material thickness | 2-3 mm |
Suitable for screw | ASSY 3.0 countersunk head diameter 8 mm, ASSYplus VG countersunk head diameter 8 mm, ASSY 4 countersunk head diameter 8 mm |
Area of application | Metal wood connections, Timber construction, Structural woodwork, Metal plate, wood |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |
