Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

6/12 point pass-through socket wrench

6/12 point metric pass-through sckt wr. satin
DBENDSKTWRNCH-CR-6/12KT-WS18MM-L185MM

Art.-no. 071428518

EAN 4065746695473

Individual price display after login
6/12 point pass-through socket wrench

Art.-no. 071428518

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Metric
  • Satin chrome-plated

  • Pass-through head allows it to fit over threaded or protruding rods

  • Slim shape for easy access to nuts
ISO 2236, ISO 691
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaProduct made in France for use in the automotive, industrial and construction sectors.

Width across flats

18 mm

Length (L)

185 mm

Socket wrench external diameter (D1)

24.95 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information