AL 11 long plate pair
Long plate pair, AL 11
DH-ALU-AL11-LONGPLT-CK-F4/BRONZE
Art.-no. 0688160386
EAN 4024835826105
Register now and access more than 125,000 products
- The long plate pair can be combined with the AL100-AL200 door handle pairs
Combination option
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas.
![]() | |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors, Interior doors |
Bearing Technology | With plastic bearing |
Material | Aluminium |
Surface | Anodised |
Colour | Bronze F4 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Door handle mount diameter | 17.6 mm |
Rosette/ shield shape | Long plate square |
Door-plate length | 215 mm |
Door-plate width | 44/40 mm |
Label thickness | 7 mm |
Hole distance | 200 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
