Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ALG14/3 COMBI CLASSIC 10.8/14.4 CHARGING UNIT

Charger ALG 14/3 COMBI CLASSIC
CHRG-(ALG14/3 COMBI CLASSIC)-PLG/C
MASTER

Art.-no. 5717901022
EAN 4062856535507

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compact, reliable and powerful. Provides quick charges in a matter of 30 minutes.

Compatible with 12V battery powered Classic products



Advanced 12V Max. (10,8V nominal) charger design


Provides power extremely quickly and safely.



Indicating lights


For an easy checking



Fast-charging operation


Fully charges a spent 12V Max (10,8V nominal) 1.5 Ah Lithium-ion battery in approximately 30 minutes



Battery-status indicator


Provides indication if charger is in fast-charging mode or long-life mode, and when charging begins, is complete, or is pending charging due to high temperatures



Compact design


Provides carry-along convenience

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

12~14.4 Combi Normal Speed Charger

Input voltage

240 V/AC

Min./max. output voltage

12-14.4 V/DC

Suitable batteries

12 Volt Classic
14.4 Volt Classic

Min./max. frequency

50 / 60 Hz

Max. charging current

3.0 A

Cable length

1.8 m

Length

130 mm

Width

50 mm

Height

70 mm

Max. output voltage

14.4 V/DC

Max. frequency

60 Hz

Min. frequency

50 Hz

Power output

28.8 W

Number of pieces

1 PCS

Max. input voltage

240 V/AC

IP protection class

IP 00

Min./max. input voltage

100-240 V/AC

Max. temperature conditions

45 °C

Protection class

Protection class II/protective insulation

Product weight (per item)

0.400 kg

Min. output voltage

12 V/DC

Plug type

C

Nominal voltage

240 V/AC

Output voltage

14.4 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information