Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

AMO mounting clip

Assembly spacer clip AMO full-surface
ASMBYCLIP-AMO-PP-BROWN-60X45X10MM

Art.-no. 0875604510

EAN 4062856009534

Individual price display after login
AMO mounting clip

Art.-no. 0875604510

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universally usable mounting clip with fixing strip. Perfect for professional shimming during window installation and the ideal helper for many installation and fixing tasks
  • Ideal for supporting and levelling for various installation and fixing tasks

  • For professional load transfer and block setting during window installation

  • For block setting during burglar-resistant installation of window elements

  • Securing tang facilitates installation in narrow grooves

  • Fixing strip ensures very precise positioning of the screw

  • Insertion angle makes it easier to wedge multiple AMO clips

  • Clips made of PP solid material are robust and resilient

  • Full-surface ribbed contact surface
Notice

Mounting clips are made of polypropylene (PP) and are not permanently UV-stable. Protect from prolonged and direct sunlight.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Assembly aid for supporting and levelling, particularly for extensions and dry walling.

Material

PP - Polypropylene

Length

60 mm

Width

45 mm

Thickness

10

Colour

Brown

Slot width x slot length

14.5 x 45 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Window installation tool set

MNTCLMP-WNDW-120MM

For the fast and simple assembly of windows and doors
x 2 pcs
Mounting block set 400 pieces

MNTBLOCK-SORT-400PCS

Handy assortment of universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
x 1 pcs
Mounting clip AMO® clip assortment 400 pcs

ASMBYCLIP-SORT-PP-60X45MM-400PCS

Universally usable mounting clip with fixing strip. Ideal for professional block setting during window installation and an ideal helper for many installation and fixing tasks as a practical mix
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information