ASSY ® 3.0 HCR chipboard screw
ASSY 3.0 HCR partial thread countersunk head AW
SCR-CS-WO-HCR-AW20-4X40/24
ASSY 3.0




Register now and access more than 125,000 products
Minimal splitting effect, especially when screwing in near the edge
Tip with ring thread
Short screw-in times
Asymmetrical coarse thread
Countersunk head with AW drive
Corrosion-resistant HCR stainless steel (material no. 1.4539)
Pre-drilling to the core diameter in solid hard woods
ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).
When using these screws, the ETA-11/0190 specifications must be observed.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
Datasheets(X)
ASSY HCR 3.0 are made of highly corrosion-resistant steel, material no. 1.4539 (corrosion resistance class IV, Appr. No. Z-30.3-6), and are suitable and approved for use in the following areas:
- For components in stables
- In woods with a high tannic acid content
- Particularly good resistance to very aggressive media such as phosphoric acid, sulphuric acid and hydrochloric acid media, high resistance to pitting and stress fracture corrosion
Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 40 mm |
Head type | Countersunk head |
Head diameter (dh) | 8 mm |
Head height (k) | 2.5 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Single start thread |
Thread length (lg) | 24 mm |
Core diameter | 2.5 mm |
Shape of tip | Tip with ring thread |
Angle of the tip | 30 Degree |
Material | Stainless steel, 1.4539, X1NiCrMoCu25-20-5 |
Surface | Plain |
Min./max. screw-in angle | 0-90 Degree |
Product weight (per item) | 2.087 g |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Outdoors, Façades, Wet areas, Timber construction, Ocean climate, Casing, Play equipment, Board walk, Terrace, Fence |
Approval | ETA-11/0190 |
Screw requiring approval | Yes |
RoHS-compliant | Yes |
The range of applications of the various stainless steels is detailed in the following table issued by the ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828). Rustproof stainless steels (e.g. material no. 1.4016) are recommended in terms of atmospheric conditions only for use in a rural environment, and in this respect only subject to significant restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. | ||||||||||||||
Steel quality Short name | Material no. | Environment | ||||||||||||
Country | City | Industry | Close to the sea | |||||||||||
N | M | H | N | M | H | N | M | H | N | M | H | |||
X1NiCrMoCuN25-20-7 | 1.4529 | Würth HCR (0180 904...) | + | + | + | + | + | + | + | + | + | + | + | + |
X1NiCrMoCu25-20-5 | 1.4539 | Würth HCR (0180 940...) | x | x | x | x | x | x | x | x | + | x | x | + |
X5CrNiMo17-12-2 | 1.4401/1.4578 | Würth A4 (0169 015...) | x | x | x | x | + | + | + | + | (+) | + | + | (+) |
X5Cr-Ni18-10 | 1.4301/1.4567 | Würth A2 (0166, 0180, 0181) | + | + | + | + | + | (+) | (+) | (+) | - | + | (+) | - |
X6Cr17 | 1.4006 | Many competitors | (+) | (+) | (+) | (+) | - | - | (+) | - | - | - | - | - |
Non-rusting steels for various environmental conditions (www.edelstahl-rostfrei.de, Information Sheet 828) | ||||||||||||||
N= lowest corrosion load within the respective environment, indicated e.g. by low temperatures and low humidity M= medium corrosion load within the respective environment H= highest corrosion load within the respective environment, e.g. due to continuous high humidity, high ambient temperatures, particularly aggressive air pollution x= meets the requirements in principle, however, cheaper steels may also be sufficient += probably best material choice in terms of corrosion resistance and costs (+)= adequate performance as long as certain precautionary steps are taken. Smooth surfaces and regular cleaning are required in particular -= heavy corrosion expected |