ASSY® 3.0 collated chipboard screw
ASSY 3.0 steel zinc ptd. yellow PT cs hd AW coll.
SCR-CS-MPK-MG/HOHE-AW20-(A2L)-4X35/21
Art.-no. 0163740035
EAN 4047376876903
Register now and access more than 125,000 products
Zinc-plated steel, yellow, partial thread, countersunk head, AW drive, collated
Connects the wood instead of splitting it
End mill – the "auxiliary motor" for lower force
- Reduction of the screw-in and head countersinking torque, especially with long screws
- Protection of screw-in tools
- From diameter = 5 mm, L = 70 mm
Asymmetric thread – faster speed
- Low screw-in torque
- High over-turning force
- Faster screwing in than conventional chipboard screws
- Double thread: 3.0–4.5 mm
- Coarse thread: 5.0-12.0 mm
AW drive – more power
- Optimum transmission of forces
- Very good snug fit
- Fast location
- Screw locates securely
- Almost no unscrewing of the bit
- No wobbling
- No damage to surface coating of screw
- Only 5 bit sizes for the diameters 3.0 to 12.0 mm
Ring/mating thread — less tendency of the wood to split, very few blow-outs
- Minimal splitting forces, especially when screwing in at edges
- Reduction of the screw-in torque
- Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
- Ring thread: up to 4.5 mm
- Mating thread: from 5.0 mm
The screws are not suitable for outdoor use and for rooms subject to short-term or continuously high moisture levels! Please use ASSY 3.0 A2 stainless steel screws in these cases.
To attach metals to wood, machine a precise cutout in the metal tab.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.
Datasheets(X)
When screwing into hardwood, drill according to ETA-11/0190.
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 35 mm |
Thread length (lg) | 21 mm |
Head type | Countersunk head |
Head details | Milling pockets |
Head diameter (dh) | 8 mm |
Head height (k) | 2.5 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Double start thread |
Core diameter | 2.5 mm |
Shape of tip | Tip with ring thread |
Material | Hardened steel |
Surface | Zinc plated yellow |
Colour | Yellow |
Min./max. screw-in angle | 0-90 Degree |
Belted | Holz-Her |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Universal, Furniture, Cabinet, Interior fitting |
Suitable machines | Prebena 9D-62-45 CS, Holz-Her 3337 magazine screwdriver, Holz-Her 3350 magazine screwdriver, Holz-Her 3352 magazine screwdriver, Holz-Her 3362 magazine screwdriver, Würth ASSYmat 50 with HS 16, Würth ASSYmat 80 with conversion set |
Screw requiring approval | Yes |
Approval | ETA-11/0190 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
