ASSY® FBS Window construction and screw attachments
ASSY FBS steel zinc plated FT raised cs head AW
SCR-RSDCS-WO-AW20-(A3K)-4X45/37
ASSY 3.0 FBS



Register now and access more than 125,000 products
Zinc-plated steel, blue passivated, full thread, raised countersunk, AW drive
Connects the wood instead of splitting it
Special countersunk head Ø 7.2 mm, with light lens and under-head braking ribs to avoid damaging the surface.
- Thanks to the special head shape, the head fits cleanly in the fitting
- Thanks to the under-head braking ribs, over-turning of the screws in the fitting is prevented
Machine-capable AW drive system
- Better force transfer
- Longer life
- Optimum centring
- Largest possible contact surface
Asymmetrical entry thread with sharp tip.
- Quick bite and precise placement
- Low screw-in torque to increase the service life of the processing machine and the bit insert
- High over-turning force
- Faster screwing in than conventional chipboard screws
Ring thread – less tendency of the wood to split, very few blow-outs
- Minimal splitting forces, especially when screwing in at edges
- Reduction of the screw-in torque
- Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
Not for outdoor use! Please use ASSY stainless steel screws in these cases.
To attach metals to wood, bradawl a precise cutout in the metal tab.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.
Datasheets(X)
The special head with restraining grooves makes it ideal for all timber window frame and furniture construction.
For coniferous wood or wood-based materials made from softwood, make the fitting without a bradawl. To reduce the edge distances make a predrilled hole according to the core diameter. When screwing into hardwood, drill according to ETA-11/0190.
![]() | |
Material | Hardened steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4 mm |
Length (l) | 45 mm |
Head diameter (dh) | 7.2 mm |
Head height (k) | 2.8 mm |
Internal drive | AW20 |
Thread length (lg) | 37 mm |
Head type | Raised countersunk head |
Head details | Restraining ribs |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 2.5 mm |
Shape of tip | Tip with ring thread |
Colour | Silver |
Product weight (per item) | 2.700 g |
Min. screw-in angle | 0 Degree |
Max. screw-in angle | 90 Degree |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Windows, Fitting, Furniture |
Approval | ETA-11/0190 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!