ASSY® Isotop wood screw
ASSY Isotop, zinc plated steel, socket head AW
SCR-CYLHD-ISOTOP-WO-AW40-(A3K)-8X330/60
Art.-no. 0164180330
EAN 4045989680337
Register now and access more than 125,000 products
White zinc plated steel, double thread, socket head, AW drive
Head:
Small socket head - ideal for sinking into wood
Thread:
Asymmetrical coarse pitch single thread lowers screwing time by 30 %
Synthetic lubricant coating:
Screws in easily due to sharp threads with glide-promoting coating
Tip with mating thread:
•Ensures less cracking of the wood
•Reduces screw-in torque
AW drive:
- Optimum centring
- Maximum contact surface of the tip in the drive, therefore no expulsion forces
Substitute or related products:
- ASSY 3.0 TL
- ASSYplus VG
The ASSY Isotop screw is secured to the joists without pre-drilling by means of counter-battens and insulation, for example. On very dry wood (e.g. when renovating old roofs), an 8 mm pre-drilled hole in the counter-battens is recommended.
Würth's dimensioning software can be used for customised construction instructions. Use this formula to quickly find the screw length (in mm).
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.
Datasheets(X)
Securing the insulation layer to ventilated roofs with insulation installed on the rafters and securing curtain walls to the insulation layers.
Roof application 1
- For soft insulation <, with a compressive strength of less than 0.06 N/mm2
For soft insulation with resistance to pressure of less than 0.06 N/mm2 such as glass wool, rockwool, ecological insulation = use an alternative screwing method with an angle of 60° to the joist plank.
Roof application 2
- For "hard" insulation, with a compressive strength of > 0.06 N/mm2
For non-slip insulation with resistance to pressure exceeding 0.06 N/mm2 such as polyurethane foam (PUR) or polystyrene (PDS) = parallel screwing method with an angle of 60° to the joist plank.
Required screw length calculation:
- Counter-batten thickness in mm
- + insulation thickness in mm
- + panelling thickness in mm
- + 60 mm screw-in depth
Partial result in mm x slope factor of 1.15
- Final result in mm
- Use a screw that is larger than the resulting figure
Further product documentation:
- Würth dimensioning software, (available online, or you can download it for offline use)
- Dimensioning software, data sheets and European technical assessments can be found on our website www.wuerth.it/assy
- Data sheet for over-rafter insulation
![]() | |
Nominal diameter (d) | 8 mm |
Nominal diameter 2 | 10 mm |
Thread length (lg) | 59 mm |
Head thread length | 70 mm |
Length (l) | 330 mm |
Head type | Socket head |
Head diameter (dh) | 11.1 mm |
Head height (k) | 9 mm |
Internal drive | AW40 |
Thread type | Wood screw thread |
Thread design | Double thread |
Thread form | Coarse thread |
Core diameter | 5.3 mm |
Core diameter of head thread | 6.3 mm |
Shape of tip | Tip with counter thread |
Material | Unhardened steel |
Surface | Zinc plated |
Min./max. screw-in angle | 0-90 Degree |
Product weight (per item) | 95.330 g |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | On rafter insulation, Façade insulation |
Additional accessory | Screw template for ASSY ® ISOTOP chipboard screw |
Additional articles | Dimensioning software, art. no. 0990903002; data sheets for over-rafter insulation; AW bits art. no. 0614... |
Screw requiring approval | Yes |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
