Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY®plus brass-plated chipboard screw

ASSYplus top head, 60 degree, br-pltd AW PT
SCR-TOPHEAD-DBIT-AW10-(D1J)-3X40/19

Art.-no. 016582340

EAN 4052712335389

Individual price display after login
ASSY®plus brass-plated chipboard screw

Art.-no. 016582340

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For elegant attachment of glass strips or decorative baseboards in dry indoor areas without pre-drilling e.g. shopfitting, furniture construction or interior design.

Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.



Fast screwing


The gentle start of the thread after the drill tip enables rapid screw-in.



Clean and simple countersinking


The milled ribs facilitate clean and simple countersinking of the screw.



AW drive for optimum locating and power transmission


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Attachment of skirting boards and glass strips in shopfitting and interior fitting applications

Nominal diameter (d)

3 mm

Length (l)

40 mm

Thread length (lg) (lg)

19 mm

Screw-thread length with drill tip (b) (b)

22.5 mm

Head type

Top head 60 degree

Head details

Milling ribs

Head diameter (dh)

5.25 mm

Head height (k)

3.55 mm

Internal drive

AW10

Thread type

Wood screw thread

Thread design

Partial thread

Design

With shaft

Thread form

Single start thread

Core diameter

2.05 mm

Shape of tip

Drilling tip

Material

Hardened steel

Surface

Brass plated

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Furniture, Cabinet, Store construction, Exhibition stand construction, Interior fitting

Approval

ETA-11/0190

Product weight (per item)

1.500 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information