Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY®plus zinc-plated yellow chipboard screw

ASSYplus steel zinc plated yellow PT cs head AW
SCR-CS-DBIT-CTRHD-AW20-(A2L)-4X50/26

Art.-no. 016522450

EAN 4052712329807

Individual price display after login
ASSY®plus zinc-plated yellow chipboard screw

Art.-no. 016522450

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For universal fastening of wood-wood or steel-wood connections close to the edges in furniture construction, shopfitting and timber construction applications and for internal fittings.

Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.



Fast screwing


The gentle start of the thread after the drill tip enables rapid screwing in.



Clean and simple countersinking


The milling pockets facilitate clean and simple countersinking of the screw. Chips formed at the surface during the screwing-in process are collected.



AW drive for optimum locating and power transfer


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

When using these screws, the ETA-11/0190 specifications must be observed.



When selecting the screw length, keep in mind that the thread must be fully anchored into the surface.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening of wood-wood or steel-wood connections in furniture construction, shopfitting and timber construction applications and for internal fittings.


Substrates: Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.
Instructions

Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.

Nominal diameter (d)

4 mm

Length (l)

50 mm

Thread length (lg) (lg)

26 mm

Screw-thread length with drill tip (b) (b)

29.5 mm

Head type

Countersunk head

Head details

Milling pockets

Head diameter (dh)

8 mm

Head height (k)

2.5 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Partial thread

Design

With shaft

Thread form

Single start thread

Core diameter

2.5 mm

Shape of tip

Drilling tip

Material

Hardened steel

Surface

Zinc plated yellow

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Furniture, Cabinet, Store construction, Exhibition stand construction, Interior fitting

Approval

ETA-11/0190

Product weight (per item)

2.840 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information