Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Acrylic sealant White coloured

ACRYSEAL-FLEX-EX/IN-WHITE-310ML

Art.-no. 08921650

EAN 4045989647835

Individual price display after login
Acrylic sealant White coloured

Art.-no. 08921650

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

One-component flexible elastic sealant, for indoor and outdoor sealing.
  • Suitable for a variety of construction works;

  • Excellent adhesion to a wide variety of surfaces; sealant can be applied on wet, porous substrates;

  • Excellent properties enable easy application and machining;

  • Paintable;

  • Resistant to temperature variations and moisture once hardened;

  • Resistant to ageing;

  • Odourless, chemically inert.
NoticeIt is advisable to perform a preliminary test before painting, especially when using solvent-based paints.
Meets requirements of EN 15651-1:2012 for type F-EXT-INT CAUTION! Sealant must not be applied in rain — seal should be protected against rainwater for approx. 6 hours after application.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaSuitable for filling plaster cracks/gaps and joints between building elements with porous surfaces such as concrete, plaster, bricks, wood, plasterboard. Can be used for sealing doors, windows, windowsills, balustrades, joining plasterboard, filling expansion joints with low stresses and motion absorption of up to 7%.
InstructionsThe joint surface should be clean, degreased, free from dust. Depth-to-width ratio should be 1:1 to 1:2.   For greater depths (over 12 mm), hollow spaces should be filled, e.g. using polypropylene cord.

Contents

310 ml

Colour

White

Chemical basis

Acrylic polymer dispersion

Density

1.72 g/cm³

Smell/fragrance

Faint odour

Min. skin-formation time

20 min

Min./max. processing temperature

7 to 40 °C

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information