Active short-sleeve undershirt
Men's underwear, T-shirt Active
T-SHIRT THERMAL ACTIVE BLACK S/M
Register now and access more than 125,000 products
- Flat, very soft seams, breathable, quick-drying, odour-resistant
- Highly functional climate zones
- Effective moisture management
- Light, smooth hems
- Antibacterial equipment, close-fitting
Datasheets(X)
Colour | Black, Grey |
Size | S/M |
Material | 78% polyamide, 22% polyester |
Fabric weight per m2 | 160 g |
Washable at | 40°C |