Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adaptor 15-pin to 2 x 7-pin Standard 24V

Spiral cable, standard 15, 2x7-pin 24 V
ELSPRLCBL-ADAPTER-15PIN-2X7PIN-24V-4,0M

Art.-no. 0510950280

EAN 4045727442258

Individual price display after login
Adaptor 15-pin to 2 x 7-pin Standard 24V

Art.-no. 0510950280

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

2 x 7-core spiral wire polyurethane (PU)



7-pin connector N and S-version, moulded plastic, watertight



9 crimp contacts on 15-pin end



Wire cross sections per spiral: 6 x 1.0 mm2, 1 x 1.5 mm2



Connection


  • On towing vehicle/trailer

15-pin socket


2x7-pin socket

Contact assignment according to ISO 12098

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection of 15-pin sockets (on towing vehicle or trailer/semi-trailer end) to 7-pin N and S sockets (towing vehicle or trailer/semi-trailer end).

Working length

4000 mm

Standards

ISO 12098

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information