Adhesive base for cable ties, screw-on 50.8x50.8 mm – industrial quality
Adhesive mount, premium ABM4H
CBLTIE-MOUNT-BLK-ABM4H-AT-T0-B9MM
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/25497904.jpg)
Register now and access more than 125,000 products
- Quick and simple installation
- Four-sided adhesive base
- Two-sided adhesive base on a base layer for faster use
- High retention force
- For indoor use
- For fastening cable ties to e.g. metal, paint, plastic, wood, plaster, paper, etc.
- Screw on with two M3 screws
Datasheets(X)
Suitable for cable ties | 9 mm |
Length x width | 50.8 x 50.8 mm |
Material | PA 6.6 - Polyamide |
Colour | Black |
Min./max. temperature conditions | -29 to 82 °C |
Type of adhesive | Acrylate |