Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adhesive lubricant HSW 100

Adhesive lubricant HSW 100
ADHLUB-HSW100-500ML

Art.-no. 0893104500

EAN 4045989463466

Individual price display after login
Adhesive lubricant HSW 100

Art.-no. 0893104500

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • High-quality white lubricating grease. Displaces water

  • Anti-rust effect

  • Guarantees lasting lubrication

  • The special 360° valve permits also allows use in hard-to-reach places
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Brake components, gears, door strikers, seat belts, rails, gear wheels and steering rods.

Instructions

Shake well before use. Spray distance: 20 – 30 cm.

Colour

White

Smell/fragrance

Characteristic

Density

0.68 g/cm³

Silicone-free

Yes

Contents

500 ml

Weight of content

340 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information