Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Adjustable hanger for cabinets

HNGBRKT-ADJ-PLA/ST-10PAIR

Art.-no. 0683711100

EAN 4045989038824

Individual price display after login
Adjustable hanger for cabinets

Art.-no. 0683711100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Plastic casing with steel adjustment mechanisms

  • Depth can be adjusted, even with a full load

  • Hook always holds, even at the limit stop

  • Wall connector with bar

  • Complies with DIN 68 840

LGA certification no. 3351172

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / plastic

Load capacity per pair

130 kg

Height adjustment

28 mm

Depth adjustment

25 mm

DIN

68840

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information