Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adjustable windscreen application nozzle, V-cut

Adjustable windscreen application nozzle, V-cut
APPJET-WNDWREP-(V-CUTTING-ADJ)-12PCS

Art.-no. 0891023010

EAN 4065746000666

Individual price display after login
Adjustable windscreen application nozzle, V-cut

Art.-no. 0891023010

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For 300 ml + 310 ml metal cartridges (fine thread)
  • With adjustable V-neck, heights 14/16/18/20 mm

  • Optimised for new, modern vehicle bodywork

  • Outlet opening ∅ 7.3 mm

  • Colour: Milky with red cap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Milky, Red

Length

79 mm

Product weight (per item)

4.167 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information