Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adjustible kitchen legs Plastic

Base height adjuster plastic
BSEHADJ-KCH-PP-(100-150MM)

Art.-no. 0683360391

EAN 4050641385741

Individual price display after login
Adjustible kitchen legs Plastic

Art.-no. 0683360391

Individual price display after login
Quantity
PU
x 225 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

1 set of legs including pinth clips

Base height adjuster plastic



Colour: Black



Suitable for height of base: 130 & 150mm



Height adjustment: + 30 mm



Load capacity: 20 kg

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information