Adjusting ring DIN 705A/916
DIN 705 with DIN 916 steel zinc plated shape A
ADJRG-DIN705-A-DIN916-(A2K)-D10
Art.-no. 042566010
EAN 4050641960245
Register now and access more than 125,000 products
DIN 916 threaded pin, hexagon socket with flat tip.
Material: Galvanised steel.
Above d1 = 70 mm with two threaded pins.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Outer diameter (d2) | 20 mm |
Width (b1) | 10 mm |
Thread type x diameter of set screw | M 5 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Zinc plated |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |
