Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Air conditioning leak detection assortment For mobile use on R134a air-conditioning systems

A/C leak detection assortment
LKDETSORT-F.A/C

Art.-no. 0964764025
EAN 4038898215677

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used without an air-conditioning service device


Suitable for mobile use



One shot: Single use



High fluorescent material content



Excellent material compatibility


  • Does not damage O-rings and seals

  • Additive can remain in the air-conditioning circuit after use


Meets SAE J2297 standards for R134a, PAG oil and ester oil



Compatible with PAG oil

Notice

Filling adapter art. no. 0764000114 can only be used with a 134a coupling.

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be complied with.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used as a preventative measure to reliably detect poor seals and leaks in R134a air-conditioning systems. Can also be used in systems with electric compressors.

Instructions

See leak detection additive application overview/instructions provided with the product.

Product weight (per item)

1496.000 g

Air conditioning leak detection assortment For mobile use on R134a air-conditioning systems including:
1 x
Adapter for topping up leak detection additive

FILNGADAPT-F.LKDETADD-R134A

COOLIUS
Description: For topping up leak detection additive (art. no. 0892764010) via the low-pressure side
Quantity: 1 x
1 x
Application gun For air-conditioning leak detection additive

TL-CAULKING-LKDET-ADDITIVE

Quantity: 1 x
6 x
A/C leak detection additive

LKDETRADD-A/C-7,5ML

Description: Fluorescent additive for locating leaks in R134a and R1234yf air-conditioning systems without an air-conditioning service unit.
Quantity: 6 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information