Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aligning clamp for door jambs

Door jamb installation clamp
ALIGNCLMP-DOORJAMB-(35-70MM)

Art.-no. 071567 70

EAN 4011231746199

Individual price display after login
Aligning clamp for door jambs

Art.-no. 071567 70

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Assembly aid for fast and precise adjustment of the door jamb

Precise working


  • Faster, more precise alignment and fixing than with shims, wedges or other spacers

  • Three adjustment handles for precise adjustment

  • The movable, spring-mounted rail makes it easy to slide the chuck

  • Ergonomically shaped wooden handle with burr-free rivets for smooth operation


Excellent finish


  • Plastic protective caps provide reliable protection of delicate surfaces

  • Extremely robust thanks to the fibre-reinforced superpolyamide clamp body and the bright galvanised steel spindles and rails

  • Strong counter-support, with the two fixed rails as counter supports to the movable rail
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA - Polyamide

Material of handle

Wood

Overhang

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information