Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aligning clamp for window frames

Window installation clamp
ALIGNCLMP-WINDOW-FRAMEPCE-(40-85)

Art.-no. 071567 75

EAN 4011231746205

Individual price display after login
Aligning clamp for window frames

Art.-no. 071567 75

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Assembly aid for inserting and aligning wood, PVC or aluminium window frames

Easier installation


  • Faster, more precise alignment and fixing than with shims, wedges or other spacers

  • Two adjustment handles for precise adjustment

  • For window frames with a frame thickness of 40 to 85 mm

  • Swivelling plastic protective cap adapts to any frame profile shape

  • Two non-slip steel jaws provide support

  • Ergonomically shaped wooden handle with burr-free rivets for smooth operation


Gentle and robust


  • Plastic protective caps provide reliable protection of delicate surfaces

  • Extremely robust thanks to the fibre-reinforced superpolyamide clamp body and the bright galvanised steel spindles and rails
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Min./max. clamping width

40-85 mm

Min. clamping width

40 mm

Max. clamping width

85 mm

Material of handle

Wood

Overhang

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information