Allen key, hexagon socket ball head Powerdriv
ALLENKEY-HEXSKT-BALHD-POWERDRIV-WS2,5
Art.-no. 0714311125
EAN 4045989739080
Register now and access more than 125,000 products
- Powerdriv®
- Screwing in hard-to-reach locations at an angle of up to 30°
Datasheets(X)
Tip size | 2.5 mm |
Length | 132 mm |
Long-limb dimension (L1) | 112 mm |
Short-limb dimension (L2) | 20 mm |
Surface | Burnished |