Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Alpha square for carpenters, formwork setters and staircase builders

Protractor square
PROTRSQUAR-A2-L800-W320MM

Art.-no. 0695940410

EAN 4011231606592

Individual price display after login
Alpha square for carpenters, formwork setters and staircase builders

Art.-no. 0695940410

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

From stainless spring band steel, 1.4 mm thick.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Long-limb dimension

800 mm

Short-limb dimension

320 mm

Thickness

1.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information