Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aluminium angle brackets Sheet metal roof

Mounting bracket for sheet-metal roofing
MNTBRKT-SOLCOLL-ALU-LL9MM-PL138X30X5
ZEBRA

Art.-no. 08659988
EAN 4048539383757
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used for roof slopes up to max. 30°

Height compensation


Angle brackets can compensate unevenness of up to 20 mm using the slot



Fully pre-assembled


Mounting rails 39 x 37, 47 x 37 and 60 x 37 can be attached to the angle brackets without preparatory work



Bonded EPDM sealing strip on the bottom of the angle bracket


Optimum protection against moisture

Notice
  • It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using two thin sheet metal screws with 4.5 x 25 sealing washer (art. no. 020154525) to attach each bracket.

  • Not suitable for flat roof elevation mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Base hole diameter

5 mm

Material

Aluminium

Length

138 mm

Height

64 mm

Thickness

5 mm

Width

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information