Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Aluminium handle, type L

HNDL-ALU-STRIP-TYPE-L-A2/FINISH-L295MM

Art.-no. 0685250222

EAN 4053479731421

Individual price display after login
Aluminium handle, type L

Art.-no. 0685250222

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Milled mounting

Specified dimensions are not binding. Product subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

Colour

Stainless steel coloured

Suitable for cabinet width

300 mm

Length (L)

295 mm

Width (B)

37 mm

Height (H)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information