Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aluminium hook-in step

Alu-hook in step
HOKINSTEP-F.LDR-ALU

Art.-no. 0962931932

EAN 4045727479087

Individual price display after login
Aluminium hook-in step

Art.-no. 0962931932

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal for runged ladders
  • Convenient and safe standing thanks to a large, ribbed platform

  • The platform complies with TRBS 2121 Part 2

  • Fits all Würth runged ladders (except wooden wide-rung ladders)
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Width

274 mm

Depth

266 mm

Stand area according to TRBS 2121-2

Yes

Max. loading weight

150 kg

For rung dimension

28 x 28 mm

For rung distance

280 - 285 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information