Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aluminium zinc spray

Aluminium/zinc spray
ALU/ZNSPR-400ML

Art.-no. 0893111

EAN 4045989904242

Individual price display after login
Aluminium zinc spray

Art.-no. 0893111

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Pure zinc and aluminium parts

  • 99% volume: 71.8% zinc, 23% aluminium.

  • Adheres reliably to all metals

  • Provides good cathodic protection against weathering

  • Good electrical conductivity, especially suitable for spot welds

  • High resistance to salt water and water

  • Quick drying, waterproof after drying

  • Heat resistant up to +240 degrees Celsius
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Aluminium-zinc combination provides lasting protection for all metallic surfaces.

Instructions

Single, short spraying action creates a covering protective layer.

Contents

400 ml

Chemical basis

Dimethyl ether

Colour

Aluminium coloured

Min./max. dust-drying time

8-20 min

Curing time

12 h

Density

1.2 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information