Angle fitting For pneumatic brake systems
Elbow screw joint
ELBWSCRJNT-(A2K)-D8/8MM
Register now and access more than 125,000 products
Surface A2K
Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ
Datasheets(X)
Suitable for pipe diameter | 8 mm |
Max. operating pressure | 250 bar |
Connection type | Plug-in |
Material | Steel |
Surface | Zinc plated |