Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Angle grinder EWS 14-125-EQ Universal

Angle grinder EWS 14-125 EQ Universal
ANGLGRIND-EL-(EWS-14-125-EQ-UNIVERSAL)

Art.-no. 57070052

EAN 4053479299242

Individual price display after login
Angle grinder EWS 14-125-EQ Universal

Art.-no. 57070052

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.

Adapts ideally to the material and task at hand


The infinitely adjustable speed control makes the angle grinder the ideal solution for all applications.



Rapid progress with work


With constant electronics, the speed remains constant, even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection


Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.



Tool-free and fast disc change at the touch of a button


“Q-Nut” quick clamping nut and quickly adjustable protective cover.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1400 W

Max. idle speed

11000 rpm

Min. idle speed

2800 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.5 kg

Cable length

4 m

Functions

Speed electronics, Anti-vibration system, Constant electronics, Restarting protection, Quick clamping system (Fixtec), Overloading protection

Min./max. idle speed

2800-11000 rpm

Angle grinder EWS 14-125-EQ Universal including:
1 x
Q-Nut quick-clamping nut

QCKLOKNUT-Q-NUT-F.ANGLGRIND-UPTO150MM

Quantity: 1 x
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
1 x
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Longlife lamella flap disc for steel/stainless steel

FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G40-D125

With patented segment shape and arrangement. Extremely long service life coupled with very high stock removal rate. Specially suitable for grinding edges.
x 10 pcs
Fleece Segmented Grinding Disc for direct use on angle grinders

SNDDISC-NYLFLC-COARSE-125X22,23

For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals
x 10 pcs
SPEED cutting disc for stainless steel

CUTDISC-SP-GRN-A2-CE-TH0,8-BR22,2-D125MM

Our cutting disc with a long service life and maximum cutting performance
x 25 pcs
Sandwich rough grinding disc Speed For steel and stainless steel

GDISC-SP-ST/A2-CE-TH6,0-BR22,23-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with particularly high and fast material removal rate
x 25 pcs
Longlife grinding disc For stainless steel

GDISC-LL-GREEN-A2-GK-TH7,0-BR22,2-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
x 25 pcs
Dust protection filter for angle grinder

DSTPROTFILT-AG

Prevent coarse particles from entering the motor housing of the angle grinder
x 1 pcs
Extractor hood WSA 125 for angle grinders

EXTRHOOD-F.WSA125

Permits almost dust-free operation.
x 1 pcs
LONGLIFE & SPEED cutting disc For steel and stainless steel

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM

Our cutting disc with a very long service life and maximum cutting efficiency
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information