Anti-fatigue mat with textured surface, extendible
Anti-fatigue mat with knobs expandable
FLRMAT-KNOB-BLACK-MODULE-END
Art.-no. 0957590186
EAN 4058794201338
Register now and access more than 125,000 products
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mat help to protect the back and joints.
Mats can be extended lengthwise. Sections are toothed on the edges and can simply be slotted together.
Mat made from natural rubber with textured surface
- The textured structure also encourages users to move more
- The air chambers on the underside provide additional cushioning
The nitrile floor mat features increased resistance to common oils and greases.
Available in black and with yellow safety marking
Chemical resistance should be checked on a case-by-case basis.
Cross-section
Datasheets(X)
Design | Corner piece |
Length x width x thickness | 900 x 600 x 14 mm |
Colour | Black |
Material | Rubber |
Ergonomics (points system) | 3 of 5 points |
Slip resistance (points system) | 3 of 5 points |
Wear resistance (points system) | 4 of 5 points |
Min./max. temperature resistance | -30 to 50 °C |
Product weight (per item) | 6350.000 g |