Assembly power cleaner Plus
Assembly power cleaner PLUS
ASMBYCLNR-PLUS-500ML
Art.-no. 0890107003
EAN 4099618585470
Register now and access more than 125,000 products
- Effortlessly removes brake dust, encrusted dirt, oil, grease, resin and corrosion protection layers
- Reduced risk and effects of fire
- Recommended product in accordance with the German Ordinance on Hazardous Substances (protection level 2)
- Free from AOX, aromatics, silicone and n-hexane
- Spray jet head
Do not spray on hot parts.
Check plastic parts, rubber parts and painted surfaces for material compatibility before use.
The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
- For maintenance, repair and assembly of components subject to oily and greasy residues and resin deposits
- During brake maintenance and repair work, as well as clutch repair work
- Particularly effective against lacquer-type contaminants
Contents | 500 ml |
Colour | Colourless |
Chemical basis | Hydrocarbon |
Density/conditions | 0.755 g/cm³ / at 20°C |
Min. flashing point | -17 °C |
Acetone-free | No |
Silicone-free | Yes |
AOX-free | Yes |
VOC-free | No |
Shelf life from production/conditions | 24 Month / at 20°C |
Sustainability | Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!