Assy Plus partial thread A2 stainless steel, collated
ASSYplus wood screw sst A2 mill. head AW collated
SCR-CS-DBIT-A2-MG/HOHE-AW20-4X40/21
Art.-no. 0166940040
EAN 4052712385131
Register now and access more than 125,000 products
- Countersunk milling head
Self-drilling tip
- Prevents wood splitting, especially when screwing close to edges
A2 stainless steel
- High resistance to corrosion
Screws collated on plastic strip
- Working comfort and speed
- Large number of screws per strip
Partial thread
European Technical Approval ETA-11/0190
Datasheets(X)
For fastening boards for terraces and cladding, wood railings, posts
Can be used outdoors under conditions not exceeding Class 3 according to EN 1995-1-1 § 3.1.5
Ideal for timber construction companies and renovations in sensitive environments
Nominal diameter (d) | 4 mm |
Length (l) | 40 mm |
Thread length (lg) (lg) | 21 mm |
Screw-thread length with drill tip (b) (b) | 24.5 mm |
Head type | Countersunk head |
Head details | Milling ribs |
Head diameter (dh) | 8 mm |
Head height (k) | 3.7 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Single start thread |
Core diameter | 2.9 mm |
Shape of tip | Drilling tip |
Material | Stainless steel A2 |
Belted | Yes |
Suitable for use in the following materials | Softwood, Derived timber product, Board ply wood (BSP), LVL, Hardwood |
Area of application | Façades, Terrace, Fence, Structural woodwork, Wet areas |
Approval | ETA-11/0190 |
Product weight (per item) | 2.534 g |
RoHS-compliant | Yes |