Attachment set DWD XP duowing
Duo side wing set left/right
DUOWNG-SET-(F.DWD-XP)-NL550MM
GRASS
DWD XP DUOWING

Register now and access more than 125,000 products
Increase storage space volume
Closed side
Tool-free tilt adjustment via round bar
Specified dimensions not binding. Subject to technical changes.
For H95 DWD XP drawer frame
![]() | |
Nominal length | 550 mm |
Material | Steel |
Surface | Powder-coated |
Colour | White aluminium, similar to RAL 9006 |
Design | Packed in pairs |
Datasheets (0)
Certificates/ Documents (0)