Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Automatic welding helmet Solar II 9-13

Automatic welding helmet Solar II
WELDHELM-SOLARII-FLAME-(9-13)

Art.-no. 0984700410

EAN 4061975357120

Individual price display after login
Automatic welding helmet Solar II 9-13

Art.-no. 0984700410

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for all applications using a variety of welding processes
  • Automatic mode for individualised and automatic adjustment of the protection level

  • Ergonomically designed helmet shell: Protects the forehead, crown, ears and neck perfectly

  • Very comfortable to wear due to low weight

  • Smoke-repellent design

  • Provides protection against weld spatter and heat and provides protection during overhead welding

  • Comfortable head harness with four settings (height, width, angle and longitudinal direction)

  • Padded anti-sweat head harness
Notice

Caution: Not suitable for laser welding and gas welding.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All electric welding methods: Electrode welding, MIG, MAG/CO2, flux-core welding, TIG welding, plasma welding.

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

96 x 40 mm

Energy supply

Solar cells and battery replacement

UV and IR protection

Permanently ensured

Min./max. temperature conditions

-10 to 55 °C

Standards

EN 166, EN 175, EN 379, CSA Z94.3

Number of rechargeable batteries/batteries

1 PCS

Battery designation

1.5 V Micro AAA

Material

Nylon (polyamide)

Min./max. dark-to-light switching time

0.1-1.0 s

Colour

Multicolour

Min./max. protection level

9-13

Min. dark-to-light switching time

0.1 s

Product weight (per item)

510.000 g

Light-to-dark switching time

1 s

Classification of welding helmet glasses according to EN 379

1/1/1/2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information