Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Automotive multimeter mm 50/20

Digital multimeter automotive
MULTIM-DGT-AUTOMOTIVE-(MM 50/20)

Art.-no. 071553 440

EAN 4046777919677

Individual price display after login
Automotive multimeter mm 50/20

Art.-no. 071553 440

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Modern, digital multimeter, specially developed for professional applications in garages.

Enables measurements that are specifically required in the vehicle environment


In addition to conventional measurements, measurements can also be performed for rotation speed, closing angle and duty cycle.



Measurements possible up to 20 amperes (caution: only up 50 volts!)


Conventional multimeters measure up to 10 amperes, which is not sufficient for modern vehicles under certain circumstances.



Scope of delivery


  • Automotive multimeter

  • Measuring cables

  • Crocodile terminals

  • Temperature sensor

  • Calibration certificate

  • On-call bag

  • User handbook
Notice

Measurements possible only up to 50 V/AC. Not suitable for measurements in household installations and high-voltage systems in electric or hybrid vehicles!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicles with 12-V and 24-V electrical systems.

Display

Optical, 3 1/2 digit, LCD

Min./max. voltage measuring range

0.1 mV/AC-50 V/AC

Min./max. voltage measuring range 2

1 mV/DC-120 V/DC

Min./max. current measuring range 2

0.01 mA/DC-20 A/DC

Min. voltage measuring range 2

1 mV/DC

Max. voltage of measuring range 2

120 V/DC

Min./max. electrical-resistance measuring range

0.1 Ohm-40 MOhm

Min./max. capacity measuring range

0.01 nF-100 µF

Automatic switch-off

Yes

IP protection class

IP 20

Battery designation

9 V 6LR61

Number of rechargeable batteries/batteries

1 PCS

Length x width x height

180 x 84 x 55 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Test lead for automotive multimeter

MSRELNE-F.MSREEQUIP-AUTOMTV-2PCS

x 1 pcs
Temperature sensor with K-type plug

TEMPSENSO-F.MESSGER-(PLG-TYPE-K)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information