Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

BASIC workshop cabinet

Workshop cabinet BASIC
WNGDRCAB-FT40-RAL7035/7035

Art.-no. 0957505005
EAN 4065746531771

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Spacious hinged door cabinet for office, warehouse and workshop
  • Stable and durable sheet steel structure

  • Doors with door reinforcement for high door stability

  • Round handle lock as 3-pin lock with 2 keys

  • With adjustable shelves
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

935 x 400 x 1950 mm

Cabinet colour

Light grey RAL 7035

Colour door

Light grey RAL 7035

Number of shelves

4 PCS

Load capacity of shelf

50 kg

Material

Sheet steel

Surface

Powder-coated

Grid dimension shelf

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information