Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Balcony door handle, type A can be used on wooden balcony doors for private living areas

Door handle for balcony, A
BALCDH-ALU-A-F9/A2OPTIC

Art.-no. 0688160635

EAN 4045727391655

Individual price display after login
Balcony door handle, type A can be used on wooden balcony doors for private living areas

Art.-no. 0688160635

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

TYPE A

Suitable for

Balcony doors

Material

Aluminium

Surface

Anodised

Colour

Stainless steel F9

DIN direction

DIN R/L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information