Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ball valve locks Trifitek

Trifitek ball valve lock
LOTO-BALLVALVE-MAX190MM-(3/8-1 1/4IN)

Art.-no. 0978939011

EAN 6430048131154

Individual price display after login
Ball valve locks Trifitek

Art.-no. 0978939011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With the help of locking devices, the ball valves can be locked in the closed position

Locking devices can be used to lock ball valves in the closed position (the PVLLS model is also suitable for locking the valve in the open position), locking with a security padlock. A security padlock is not included.


- Product available in various sizes


- Red – high visibility


- Material: impact – and weather-resistant plastic

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

155.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information