Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Base height adjuster, type K

Base height adjuster, type K
BSEHADJ-K-PRESSIN-PLT19,5

Art.-no. 0683360458

EAN 4038898723998

Individual price display after login
Base height adjuster, type K

Art.-no. 0683360458

Individual price display after login
Quantity
PU
x 40 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Tool mount, adapted to system connector SV30


  • Can be adjusted using the connector

  • No need to drill separately into the cabinet base


M8 x 60 adjustment screw, galvanised, with hex socket drive 4 mm


  • Load-bearing capacity: 150 kg

  • Reliable tool mount and force transfer


19.5-mm plate, movable, with 23-mm plastic protective cap, black


  • Easy to adjust

  • Protects the floor covering

  • Discreet appearance with dark shadow joints


Polyamide press-in housing with steel insertion nut


  • Efficient mounting with a 32-mm drill hole arrangement

  • Long-lasting, reliable load-bearing capabilities

Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Load capacity

150 kg

Diameter

8 mm

Socket diameter

23 mm

Product weight (per item)

36.834 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
SV 30 system connector

SYSCON-SV30-DP-ZD-(NI)-WS4-19

Bolt socket without bar
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information