Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Base sealing moulding

Plinth sealer profile
PLINSEALPRFL-KCH-TRANSP-ST19XL3000MM

Art.-no. 0683360291

EAN 4038898520696

Individual price display after login
Base sealing moulding

Art.-no. 0683360291

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

This transparent skirting profile is particularly suitable for kitchens as a sealing closing strip
  • Ecologically safe, environmentally friendly and recyclable

  • The soft, flexible sealing lip provides permanent protection for the base area against moisture and dirt

  • No yellowing, long-lasting look

  • Neutral, suitable for all colours

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Material of lip

Polyethylene 950

Colour

Transparent

Suitable for base thickness

19 mm

Internal width

19.5 mm

Width

26.1 mm

Thickness

7 mm

Length

3000 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Base height adjuster, type B Screw-on

BSEHADJ-KCH-B-SCREWON-85MM

Base height adjuster, type B Screw-on

BSEHADJ-KCH-B-SCREWON-100MM

Base height adjuster, type B Screw-on

BSEHADJ-KCH-B-SCREWON-125MM

Base height adjuster, type B Screw-on

BSEHADJ-KCH-B-SCREWON-150MM

Base height adjuster, type B Screw-on

BSEHADJ-KCH-B-SCREWON-170MM

Base height adjuster, type B Screw-on

BSEHADJ-KCH-B-SCREWON-200MM

Base height adjuster, type C Press-fit

BSEHADJ-KCH-C-DWL-45MM

x 40 pcs
Base height adjuster, type C Press-fit

BSEHADJ-KCH-C-DWL-50MM

x 40 pcs
Base height adjuster, type C Press-fit

BSEHADJ-KCH-C-DWL-60MM

x 40 pcs
Base height adjuster, type C Press-fit

BSEHADJ-KCH-C-DWL-85MM

x 40 pcs
Base height adjuster, type C Press-fit

BSEHADJ-KCH-C-DWL-100MM

Base height adjuster, type C Press-fit

BSEHADJ-KCH-C-DWL-125MM

Base height adjuster, type C Press-fit

BSEHADJ-KCH-C-DWL-150MM

Base height adjuster, type C Press-fit

BSEHADJ-KCH-C-DWL-170MM

x 40 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information