Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Basic zinc protection Zink spray, light

Basic zinc protection METAL-LIGHT-ZINK
ZNSPR-LIGHT-400ML

Art.-no. 0893114

EAN 4045989501250

Individual price display after login
Basic zinc protection Zink spray, light

Art.-no. 0893114

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Additional barrier protection from zinc flakes
  • Cold galvanising

  • Protects against rust

  • Abrasion-resistant

  • Spot-weldable

  • Cathodic corrosion protection
Notice

Store in a dry place and at room temperature (15 - 25°C), minimum shelf life two years.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for repairing damage due to machining and rusty areas on galvanised parts and steel structures. Ideally suited for a high-quality metal primer.

Contents

400 ml

Chemical basis

Modified alkyd resin

Colour

Silver coloured

Min. curing time

10 h

Fully hardening/curing conditions

20°C

Max. curing time

12 h

Resistance in salt-spray test

240 h

Max. temperature resistance

240 °C

Dust-drying time

12 min

Dry layer thickness (first back-and-forth motion)

20 µm

Conditions for dust-drying time

at 20°C

Zinc content in the dry film

44 %

Zinc content in the paint

21 %

Zinc content in the pigment

99.9 %

Coating thickness

30 µm

Grip strength conditions

at 20°C

Substrates with good adhesion

Ferrous metals, Wood, Plastic, Cardboard, Zinc sheets

Spot weldable

Yes

Cross-cut test

MAN 0-1

Min./max. grip strength

15 min-20 min

Shelf life from production

30 Month

Conditions to maintain shelf life from production

frost-free storage area, no exposure to sunlight

Min. flashing point

21 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information