Battery ASN 18 V
Battery pack, Li-Ion ASN 18 Volt/4.0 Ah
BTRYPCK-LI-ASN-18V/4,0AH
Register now and access more than 125,000 products
4.0 Ah
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 4 Ah |
Charging time | 70 min |
Weight of rechargeable battery/battery | 0.61 kg |
Type description | Battery ASN 18V 4.0AH LI-ION |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 610 g |
Type of rechargeable battery/battery | Li-lon |